DUAL LITE OMSDW0607

Item #: 136307

Cat #: OMSDW0607

UPC: 782520856748

to view pricing and more.
Documents & Guides
DUAL LITE OMSDW0607

Overview

DUAL LITE OMSDW0607
Also known as: 782520856748, OMSDW0607

Specifications

Volts DC: 6
Color: White
Wattage: 14
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Volts DC: 6
Wattage: 14
Standards: California Proposition 65
Color: White
Material: Aluminum
Light Technology: Incandescent