Fiberglass Enclosure, Door Latch Hinged, 13" x 11" x 6"

Item #: 1363092

Cat #: CL1311HL

UPC: 785928008108

to view pricing and more.
Documents & Guides
Fiberglass Enclosure, Thermoset, Hinged, Through-The-Door Latch Cover, 13 x 11 x 6 Inch, Fiberglass/Gray

Overview

Fiberglass Enclosure, Thermoset, Hinged, Through-The-Door Latch Cover, 13 x 11 x 6 Inch, Fiberglass/Gray

The Stahlin Classic Series was developed for high-end electronics manufacturers.They are especially well suited for high visibility locations in both industrialand commercial applications.

Also known as: 785928008108, CL1311HL

Specifications

Height: 13 in
Width: 11 in
Depth: 6 in
Color: Gray
Material: Fiberglass
Height: 13 in
Depth: 6 in
Material: Fiberglass
Width: 11 in
Color: Gray