BREAKER ENCL N3R WITH 2P 200A QR BKR 10K

Item #: 1363186

Cat #: WB2200BQR

UPC: 804766493355

to view pricing and more.
Documents & Guides
No Documents Available
BREAKER ENCL N3R WITH 2P 200A QR BKR 10K

Overview

BREAKER ENCL N3R WITH 2P 200A QR BKR 10K
Also known as: 804766493355, WB2200BQR

Specifications

Amps: 200
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Poles: 2
IP/NEMA Rating: NEMA 3R