LED Wall Sconce, 11 Watt, 1500 Lumen, 5000K, 120-277V

Item #: 1363267

Cat #: WST-LED-P1-50K-VF-MVOLT-BBW-DDBXD

UPC: 190887922431

to view pricing and more.
Documents & Guides
LED Wall Sconce, 11 Watt, 1500 Lumen, 5000K, 120-277 Volt, Surface Mounted Back Box, Dark Bronze

Overview

LED Wall Sconce, 11 Watt, 1500 Lumen, 5000K, 120-277 Volt, Surface Mounted Back Box, Dark Bronze
Also known as: 190887922431, WST-LED-P1-50K-VF-MVOLT-BBW-DDBXD

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Lumens: 1500
Volts AC: 120, 277
Type: Wall Sconce
Wattage: 11
Light Technology: LED
Dimmable: No
Color: Dark Bronze
Lumens: 1500
Type: Wall Sconce
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 11
Dimmable: No