Push Button, Illuminated, Red Mushroom, 2NO Contacts, 24VAC/DC, LED

Item #: 1363302

Cat #: CR104PBL02R5C8

UPC: 783166004227

to view pricing and more.
Documents & Guides
Push Button, Illuminated, Maintained, 1-3/8 Inch, Red Mushroom, 2 Normally Open Contacts, 24 Volt AC/DC, LED

Overview

Push Button, Illuminated, Maintained, 1-3/8 Inch, Red Mushroom, 2 Normally Open Contacts, 24 Volt AC/DC, LED
Also known as: 783166004227, CR104PBL02R5C8

Specifications

Mounting: Panel
Poles: 2
Color: Red
Volts DC: 24
Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Illuminated, Mushroom, Pushbutton
Mounting: Panel
Color: Red
Amps: 10
Family / Style: CR104
Poles: 2
Volts DC: 24
Size: 30 mm
Type: Illuminated, Mushroom, Pushbutton