![Multi-Standard Hook-Up Wire, Green/Yellow Multi-Standard Hook-Up Wire, Green/Yellow](https://rexel-cdn.com/products/4160500.jpg?i=9FB21F87-B373-47C6-B0AA-BE2ECF3201A1&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 14 AWG, Green/Yellow
Overview
Multi-Standard Hook-Up Wire, H07V-K, 14 AWG, Green/Yellow
This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE.
Also known as: 4160500
Specifications
Color: | Green/Yellow |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Color: | Green/Yellow |
Volts AC: | 600 |
Material: | Copper |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)