Thermostat Wire, Type CL2, 20/5 AWG, Brown, 250'

Item #: 13636

Cat #: TSTAT205CL2BRN250RL

UPC: 980130441556

to view pricing and more.
Documents & Guides
Thermostat Wire, Type CL2, 20/5 AWG, Solid, Copper, Brown, 250 Foot Reel, PVC Jacket,

Overview

Thermostat Wire, Type CL2, 20/5 AWG, Solid, Copper, Brown, 250 Foot Reel, PVC Jacket,

Thermostat cabling consists of multiple strands of solid bare copper wire, each wrapped individually with colored insulation and encased together inside a protective jacket. During the installation process, the wires are connected to a board that transmits data via each wire to a thermostat or other low voltage device.

Also known as: 980130441556, TSTAT205CL2BRN250RL

Specifications

Conductors: 5
Color: Brown
Length: 250 ft
Volts AC: 150
Material: Copper
Jacket: PP (Polypropylene)
Conductors: 5
Length: 250 ft
Material: Copper
Color: Brown
Volts AC: 150
Jacket: PP (Polypropylene)