Compression Connector, Insulated, 3" Diameter, Steel With Zinc Finish

Item #: 1363603

Cat #: ERC300BCONNRT

UPC: 662364058136

to view pricing and more.
Documents & Guides
Compression Connector, Insulated, 3 Inch Diameter, Steel With Zinc Chromate Finish, Raintight and For Use With EMT/Rigid Conduit

Overview

Compression Connector, Insulated, 3 Inch Diameter, Steel With Zinc Chromate Finish, Raintight and For Use With EMT/Rigid Conduit

American Fittings EMT Steel Rain Tight Connectors are UL listed for use on EMT/Rigid/IMC conduit on size 2-1/2 to 4 Inch. These fittings are twice the strength and durability of all die cast and malleable products.

Also known as: 662364058136, ERC300BCONNRT

Specifications

Diameter: 3 in
Material: Steel
Finish: Zinc
Insulation: Insulated
Diameter: 3 in
Finish: Zinc
Material: Steel
Insulation: Insulated