Compression Coupling, 3", Raintight, Steel

Item #: 1363607

Cat #: ERC300CPLGRT

UPC: 662364058372

to view pricing and more.
Documents & Guides
Compression Coupling, 3 Inch Diameter, Raintight, Steel With Chromate Finish, For Use With Rigid Conduit

Overview

Compression Coupling, 3 Inch Diameter, Raintight, Steel With Chromate Finish, For Use With Rigid Conduit

American Fittings rigid steel compression couplings have precision machined cut threads, EZ Torque solid steel compression nuts, easily torques tight and right, UL rated for concrete and suitable for direct burial.

Also known as: 662364058372, ERC300CPLGRT

Specifications

Diameter: 3 in
Material: Steel
Finish: Chrome Plated
Insulation: Non-Insulated
Diameter: 3 in
Finish: Chrome Plated
Material: Steel
Insulation: Non-Insulated