Breaker, Motor Protection, 32A, C Frame, 3P, DIN Rail Mount, NO/NC

Item #: 1363614

Cat #: 140M-C2E-C32-XC

UPC: 887172728556

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 27 - 32 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Right Side Mount

Overview

Breaker, Motor Protection, 27 - 32 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Right Side Mount
Also known as: 887172728556, 140M-C2E-C32-XC

Specifications

Poles: 3
Amps: 32
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Family / Style: 140M
Amps Range: 27 - 32
Poles: 3
Type: Manual Motor Protector, Rotary Type
Color: Black
Family / Style: 140M
Amps: 32
Mounting: DIN Rail
Volts AC: 600
Amps Range: 27 - 32