This product has been discontinued.

4" PVC Telephone Duct 22-1/2° Elbow, 144" Radius, Gray, Bell End
Item #: 1364023
Cat #: TP5RN
UPC: 034481114369
to view pricing and more.
Documents & Guides
4 Inch PVC Telephone Duct 22-1/2 Degree Sweep Elbow, 144 Inch Radius, Gray, Heavy Wall "C" Duct, Bell End
Overview
4 Inch PVC Telephone Duct 22-1/2 Degree Sweep Elbow, 144 Inch Radius, Gray, Heavy Wall "C" Duct, Bell End
Also known as: 034481114369, TP5RN
Specifications
| Color: | Gray |
| Material: | PVC |
| Diameter: | 4 in |
| Angle: | 22 1/2° |
| Type: | Telephone Duct |
| Sweep Radius: | 144 in |
| Color: | Gray |
| Diameter: | 4 in |
| Type: | Telephone Duct |
| Material: | PVC |
| Angle: | 22 1/2° |
| Sweep Radius: | 144 in |