CAt5E Patch Cord, 14ft, Black

Item #: 1364132

Cat #: PCBLK14

UPC: 089306248071

Sign In or Register to view pricing and more.
Documents & Guides
Category 5e Patch Cord, 14.0 ft, Black, 1/pkg

Overview

Category 5e Patch Cord, 14.0 ft, Black, 1/pkg

Category 5e Copper Patch Leads are a critical component in ensuring the end to end performance of a network. The Category 5e Patch leads incorporate a low profile shielded plug suitable for high density applications with an integral strain relief boot to minimize force on terminations and to assist in managing the bend radius of the cable.

Also known as: 089306248071, PCBLK14

Specifications

Length: 14 ft
Color: Black
Length: 14 ft
Color: Black