Incandescent Lampholder, Mogul Base, White

Item #: 136421
Cat #: 357-8
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lampholder, Par Connector 56 & 64, Mogul Prong Base, 1000W-125V, Keyless, One-Piece, Unglazed Porceleain Lampholder, Single Circuit, Side Wired, (2) 18" 14AWG SEW-2 200C Glass Braid Leads, White

Overview

Incandescent Lampholder, Par Connector 56 & 64, Mogul Prong Base, 1000W-125V, Keyless, One-Piece, Unglazed Porceleain Lampholder, Single Circuit, Side Wired, (2) 18" 14AWG SEW-2 200C Glass Braid Leads, White
Leviton produces lamp holders for virtually every light source equipped with incandescent, fluorescent, or LED lamps. Lamp-holders include incandescent medium base, and specialty sizes & fluorescent lamp holders, in addition to a large line of porcelain lamp holders including pulse-rated mogul-base products, and an extensive selection of devices for high-intensity lamps.
Also known as: 357-8

Specifications

Base: Mogul Screw (E39)
Type: Connector
Color: White
Light Technology: HID, Incandescent
Base: Mogul Screw (E39)
Color: White
Type: Connector
Light Technology: HID, Incandescent

Customer Reviews

No reviews for this product
(0)