Drive, Safety, 480VAC, 3PH, 77A, 60/50HP, IP20

Item #: 136462

Cat #: 20G11ND077AA0NNNNN

UPC: 884951037946

to view pricing and more.
Drive, Safety, Variable Frequency, PowerFlex 755, 480 Volt AC, 3 Phase, 77 Amp, 60/50 Horse Power, IP20

Overview

Drive, Safety, Variable Frequency, PowerFlex 755, 480 Volt AC, 3 Phase, 77 Amp, 60/50 Horse Power, IP20

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 884951037946, 20G11ND077AA0NNNNN

Specifications

Amps: 77
Phase: 3
Type: General Purpose, Drive
Horsepower: 60, 50
Amps: 77
Type: General Purpose, Drive
Phase: 3
Horsepower: 60, 50