This product may not be available in all locations.
Operator, Flex Cable, 3', G Frame, Painted Metal Handle
Item #:
1364807
Cat #:
140G-G-FMXB03
UPC:
191326653565
Sign In or Register to view pricing and more.
Documents & Guides
Operator, Flex Cable, 3 Foot Length, G Frame, Painted Metal Handle, Includes Bail Mechanism, NEMA Style
Overview
Operator, Flex Cable, 3 Foot Length, G Frame, Painted Metal Handle, Includes Bail Mechanism, NEMA Style
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 191326653565, 140G-G-FMXB03
Specifications
Poles: | 3 |
Length: | 3 ft |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Mounting: | Enclosure |
Type: | Breaker, Flex Shaft Operator |
Poles: | 3 |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Type: | Breaker, Flex Shaft Operator |
Length: | 3 ft |
Mounting: | Enclosure |
Customer Reviews
No reviews for this product
(0)