Cat 6A Boot Patch Cord, 15FT

Item #: 1364838

Cat #: 6AS10-15L

UPC: 078477403433

to view pricing and more.

Overview

Cat 6A Slimline Boot Patch Cord, 15FT, Blue

Cat 6A Slimline Patch Cord, 15 Feet, Blue

Also known as: 078477403433, 6AS10-15L

Specifications

Color: Blue
Material: Copper
Length: 15 ft
Color: Blue
Length: 15 ft
Material: Copper