GH Frame, 8 x 2, Steel/Galvanized

Item #: 1365190

Cat #: 5GH0000008907

UPC:

to view pricing and more.
Documents & Guides
GH Frame, 8 x 2, 120 x 240 mm, 2 Frame Openings, Steel With Galvanized Finish

Overview

GH Frame, 8 x 2, 120 x 240 mm, 2 Frame Openings, Steel With Galvanized Finish

The Roxtec GH frame with pre-drilled holes and standard sized flange is bolted to even structures. It makes it possible to maximize the amount of cables/pipes while minimizing the penetration footprint. The rectangular steel frame can be used with a GE extension frame in galvanized steel to cover the depth of a thick wall/floor.

Also known as: 5GH0000008907

Specifications

Height: 120 mm
Material: Steel
Finish: Galvanized
Width: 240 mm
Height: 120 mm
Finish: Galvanized
Material: Steel
Width: 240 mm