Cat 6A Patch Cord, 3'

Item #: 1365339

Cat #: 6210G-3W

UPC: 078477262351

to view pricing and more.
eXtreme Cat 6A Standard Patch Cord, 3FT, White

Overview

eXtreme Cat 6A Standard Patch Cord, 3FT, White

eXtreme 10G Standard Patch Cord, CAT 6A, 3-foot length, white

Also known as: 078477262351, 6210G-3W

Specifications

Length: 3 ft
Color: White
Length: 3 ft
Color: White