Fuse Reducer, 250 & 600 Volt, Class R, Clip Size, 200A, Case Size, 100A

Item #: 136556

Cat #: LRU-2621R

UPC: 079458010695

to view pricing and more.
Documents & Guides
Fuse Reducer 250 & 600 Volt Class/Series: R Fuse Clip Size: 200 Amp Fuse Case Size: 100 Amp

Overview

Fuse Reducer 250 & 600 Volt Class/Series: R Fuse Clip Size: 200 Amp Fuse Case Size: 100 Amp

For use with Littelfuse FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK and KLNR/KLSR series fuses.

Also known as: 079458010695, LRU-2621R

Specifications

Material: Copper
Class: R
Volts AC: 250, 600
Family / Style: FLNR/FLSR, KLNR/KLSR, LLNRK.LLSRK
Amps Range: 100 - 200
Material: Copper
Volts AC: 250, 600
Amps Range: 100 - 200
Class: R
Family / Style: FLNR/FLSR, KLNR/KLSR, LLNRK.LLSRK