CS480 Swivel Base Bracket Coupling Internal, fits 48.3mm Tube, Brushed, SS304

Item #: 1365856

Cat #: CCSS48BBCRI

UPC: 783510425296

to view pricing and more.
For directly mounting the enclosure on horizontal surfaces enabling 340-degree enclosure rotation. This CS480 Swivel Base Bracket Coupling Internal, CCSS48BBCRI item fits 48.3mm Tube with a material of SS Type 304.

Overview

For directly mounting the enclosure on horizontal surfaces enabling 340-degree enclosure rotation. This CS480 Swivel Base Bracket Coupling Internal, CCSS48BBCRI item fits 48.3mm Tube with a material of SS Type 304.

CS480 Swivel Base Bracket Coupling Internal mounts the enclosure directly to horizontal surfaces, enabling 340-degree enclosure rotation. Base mounting hardware is hidden. Maintenance-free bearings.

Also known as: 783510425296, CCSS48BBCRI

Specifications

Height: 7.870 in
Finish: Brushed
Material: Stainless Steel 304
Depth: 4.570 in
Width: 4.570 in
Height: 7.870 in
Material: Stainless Steel 304
Width: 4.570 in
Finish: Brushed
Depth: 4.570 in