Digital Fade Dimmer, IR Remote, Limited Quantities Available

Item #: 136590

Cat #: MIR-600THW-IV

UPC: 027557188654

to view pricing and more.
Documents & Guides
Digital Fade Dimmer, Decorator, IR Remote, Maestro IR, Limited Quantities Available Maestro Digital Fade Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Touch Rocker, Includes: IR Remote Control & Wallplate, Clamshell Packaging, Ivory.

Overview

Digital Fade Dimmer, Decorator, IR Remote, Maestro IR, Limited Quantities Available Maestro Digital Fade Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Touch Rocker, Includes: IR Remote Control & Wallplate, Clamshell Packaging, Ivory.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557188654, MIR-600THW-IV

Specifications

Type: IR Remote, Digital, Decorator
Wattage: 600
Volts AC: 120
Family / Style: Maestro
Color: Ivory
Dimmable: Yes
Light Technology: Halogen
Type: IR Remote, Digital, Decorator
Volts AC: 120
Color: Ivory
Light Technology: Halogen
Wattage: 600
Family / Style: Maestro
Dimmable: Yes