This product has been discontinued.
Incandescent Lamp, Heat Lamp, Coated, BR40, 250W, 120V
Item #: 136615
Cat #: 01725I
UPC: 726585017256
to view pricing and more.
Documents & Guides
Incandescent Lamp, Heat Lamp, Coated, BR40, 250W, 120V, 2850K, 100 CRI
Overview
Incandescent Lamp, Heat Lamp, Coated, BR40, 250W, 120V, 2850K, 100 CRI
Also known as: 726585017256, 01725I
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 2850 (Warm White) |
| Color Rendering Index (CRI): | 100 |
| Light Technology: | Halogen |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 100 |
| Color Temperature: | 2850 (Warm White) |
| Light Technology: | Halogen |