Compact Fluorescent Lamp, 4-Pin, T4, 26W, 3000K

Item #: 136627

Cat #: S8338

UPC: 045923083389

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 26 Watt, Bulb: T4 (Triple Tube), Base: 4-Pin (G24Q-3), Lumens: 1825, CRI: 82, Color Temperature: 3000K *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 26 Watt, Bulb: T4 (Triple Tube), Base: 4-Pin (G24Q-3), Lumens: 1825, CRI: 82, Color Temperature: 3000K *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923083389, S8338

Specifications

Lumens: 1825
Color Temperature: 3000 (Warm White)
Wattage: 26
Color Rendering Index (CRI): 82
Light Technology: CFL
Dimmable: No
Base: 4-Pin (G24q-3)
Lumens: 1825
Wattage: 26
Light Technology: CFL
Base: 4-Pin (G24q-3)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Dimmable: No