32W 4-Pin CFL Lamp, 30K

Item #: 136630

Cat #: S8350

UPC: 045923083501

to view pricing and more.
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT32W/4P/830, 32 WTT, T4 Shape, GX24q-3 GX24q-3 (4-Pin) Base, 15000 HR, Lumens: 2400 LM Initial, 3000 DEG K Color Temperature, Warm White 82 CRI, 5-13/16 IN Length *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT32W/4P/830, 32 WTT, T4 Shape, GX24q-3 GX24q-3 (4-Pin) Base, 15000 HR, Lumens: 2400 LM Initial, 3000 DEG K Color Temperature, Warm White 82 CRI, 5-13/16 IN Length *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923083501, S8350

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 32
Color Rendering Index (CRI): 82
Lumens: 2400
Light Technology: CFL
Dimmable: No
Base: 4-Pin (GX24q-3)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 4-Pin (GX24q-3)
Wattage: 32
Lumens: 2400
Dimmable: No