MILW 5211 3-IN STRAIGHT

Item #: 1366791

Cat #: 5211

UPC: 045242021604

to view pricing and more.
Milwaukee; Grinder; Straight; Voltage Rating: 120 Vac/vdc; Amperage Rating: 11 Amp; Speed: 14500 Rpm At No Load; Spindle Thread Size: 3/8-24 In; Switch Type: Trigger; Cord Type: 9 Ft Fixed; Trigger Lock: On; Length: 21 In; Tool Weight: 7.800 Lb; Wheel Size: 3 In

Overview

Milwaukee; Grinder; Straight; Voltage Rating: 120 Vac/vdc; Amperage Rating: 11 Amp; Speed: 14500 Rpm At No Load; Spindle Thread Size: 3/8-24 In; Switch Type: Trigger; Cord Type: 9 Ft Fixed; Trigger Lock: On; Length: 21 In; Tool Weight: 7.800 Lb; Wheel Size: 3 In

A coated spindle housing make this heavy duty, Milwaukee straight grinder comfortable to hold on to while delivering an extra heavy duty 15 amp of power and 6700 RPM equipped with a hinged face plate with wing connector fasteners for easy wheel changes, this tool can accept up to 6 in. resinous bond wheels. Wire brushes can also be attached for cleaning rust from work surfaces, as well as buffing wheels for polishing. An impact absorbing tool rest is provided so that the tool can be set down safely as the wheel coasts to a stop. The spindle is 5/8 in. for use with industry standard accessories for the rated diameter capacity. This tool can be converted to a tuck point grinder by purchasing the appropriate guard and type 1 wheel.

Also known as: 045242021604, 5211

Features & Benefits

  • Heavy-duty 11.0 amp Milwaukee motor delivers 14,500 RPM for optimal performance
  • "Strong, lightweight, glass reinforced nylon motor housings and handles"
  • Coated spindle housing for cool gripping surface
  • "Hardened helical-cut alloy steel gears and shaft for superior durability"

Specifications

Type: Straight
Type: Straight