Fan Control, Decora, 3 Speed, Diva, Snow

Item #: 136699
Cat #: DVSCFSQ-F-SW
UPC: 027557503761
Sign In or Register to view pricing and more.
Documents & Guides
Diva Fan Control, 120V, 1.5A, 3-Way/Single-Pole, Fluorescent, Slide, Quiet 3 Speed, Use w/ Only One Ceiling Paddle Fan, Color: Snow.

Overview

Diva Fan Control, 120V, 1.5A, 3-Way/Single-Pole, Fluorescent, Slide, Quiet 3 Speed, Use w/ Only One Ceiling Paddle Fan, Color: Snow.
Diva Quiet Fan-Speed Control - Satin Finish, 3-way/single-pole, 120V/1.5A in snow
Also known as: 027557503761, DVSCFSQ-F-SW

Specifications

Color: Snow
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Amps: 1.500
Color: Snow
Mounting: Surface
Family / Style: Diva
Volts AC: 120
Poles: 1
Amps: 1.500

Customer Reviews

No reviews for this product
(0)