2-Gang Single Rcpt Wallplate, (1) 2.465" Hole, IV Thermoset

Item #: 13670

Cat #: 80530-I

UPC: 078477869758

to view pricing and more.
Documents & Guides
2-Gang, (1) 2.465 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoset, Flush Mount - Color/Finish: Ivory.

Overview

2-Gang, (1) 2.465 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoset, Flush Mount - Color/Finish: Ivory.

2-Gang Flush Mount 2.465-Inch Diameter, Device Receptacle Wallplate, Device Mount, Midway Size, Ivory

Also known as: 078477869758, 80530-I

Specifications

Type: Power Outlet Receptacle, Standard
Gangs: 2
Mounting: Device
Size: Standard
Material: Plastic
Color: Ivory
Type: Power Outlet Receptacle, Standard
Mounting: Device
Material: Plastic
Gangs: 2
Size: Standard
Color: Ivory