Solid Top, Proline G2 Series, 800 x 400 mm

Item #: 1367132

Cat #: P2T84

UPC: 783510326654

to view pricing and more.
Documents & Guides
Solid Top, Proline G2 Series, 800 x 400 mm, Steel/Gray Finish

Overview

Solid Top, Proline G2 Series, 800 x 400 mm, Steel/Gray Finish
Also known as: 783510326654, P2T84

Specifications

Color: Light Gray
Type: Solid Top
Material: Steel
Size: 800 x 400 mm
Color: Light Gray
Material: Steel
Type: Solid Top
Size: 800 x 400 mm