Corr. Loom Tubing Slit, .50" (12.7mm) X

Item #: 13674

Cat #: CLT50F-C3

UPC: 074983719884

to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, .50" (12.7mm) x 100' (30.5m), polyethylene, orange.

Overview

Corrugated loom tubing slit wall, .50" (12.7mm) x 100' (30.5m), polyethylene, orange.
Also known as: 074983719884, CLT50F-C3

Specifications

Length: 100 ft
Color: Orange
Material: Polyethylene
Diameter: 0.500 in
Length: 100 ft
Material: Polyethylene
Color: Orange
Diameter: 0.500 in