Breaker, Miniature, 2A, 2P, 480Y/277VAC, 65VDC

Item #: 136750

Cat #: 1492-GS2G020

UPC: 662072991596

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Amp, 2 Pole, 480Y/277 Volt AC, 65 Volt DC, DIN Rail Mount

Overview

Miniature Circuit Breaker, 2 Amp, 2 Pole, 480Y/277 Volt AC, 65 Volt DC, DIN Rail Mount
Also known as: 662072991596, 1492-GS2G020

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 65
Amps: 2
Poles: 2
Volts AC: 277, 480Y
Volts DC: 65
Family / Style: 1492
Mounting: DIN Rail
Amps: 2