BUSS BK/S506-V-4-R S506 4A -V BUSS

Item #: 1367587

Cat #: BK/S506-V-4-R

UPC: 051712639446

to view pricing and more.
Documents & Guides
BUS BK/S506-V-4-R S506 4A -V

Overview

BUS BK/S506-V-4-R S506 4A -V
Also known as: 051712639446, BK/S506-V-4-R

Specifications

Speed: Time Delay, Slow Blow
Type: Fuse
Material: Glass
Speed: Time Delay, Slow Blow
Material: Glass
Type: Fuse