4' 14W T8 LED Lamp, 50K

Item #: 1367633

Cat #: 14T8/4F/850/DEB

UPC: 045079984387

to view pricing and more.
Documents & Guides
LED Lamp, 14W, 120-277V, Bulb: T8, 48", Base: Medium Bi-Pin (G13), Lumens: 1800, CRI: 82, Color Temperature: 5000K, Rated Life: 50,000 Hrs., Bypass Ballast

Overview

LED Lamp, 14W, 120-277V, Bulb: T8, 48", Base: Medium Bi-Pin (G13), Lumens: 1800, CRI: 82, Color Temperature: 5000K, Rated Life: 50,000 Hrs., Bypass Ballast
Also known as: 045079984387, 14T8/4F/850/DEB

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Wattage: 14
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1800
Color Rendering Index (CRI): 82
Wattage: 14
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)