ABB SU201PR-K15 MCB SU200PR RTT 1P

Item #: 1367844

Cat #: SU201PR-K15

UPC: 804325637763

Sign In or Register to view pricing and more.
Documents & Guides
ABB SU201PR-K15

Overview

ABB SU201PR-K15
Also known as: 804325637763, SU201PR-K15

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 15
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 15
Interrupt Rating AC: 10 kA