ProLine G2 Door Bar Grid Strap, 1000mm

Item #: 1367948

Cat #: P2GD10

UPC: 783510319014

to view pricing and more.
Documents & Guides
ProLine G2 Door Bar Grid Strap, Material: Steel, Fits Frame Width: 1000mm, Width: 35.7"

Overview

ProLine G2 Door Bar Grid Strap, Material: Steel, Fits Frame Width: 1000mm, Width: 35.7"
Also known as: 783510319014, P2GD10

Specifications

Material: Steel
Height: 0.860 in
Depth: 0.720 in
Width: 35.700 in
Material: Steel
Depth: 0.720 in
Height: 0.860 in
Width: 35.700 in