PIP XL FLOODLIGHT 70W COOL LED 120-277V DIM LC SLIPFITTER BR

Item #: 1368017
Cat #: PIPXL70SF/D10/LC
UPC: 019813565491
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PIP XL FLOODLIGHT 70W COOL LED 120-277V DIM LC SLIPFITTER BRONZE

Overview

PIP XL FLOODLIGHT 70W COOL LED 120-277V DIM LC SLIPFITTER BRONZE
Also known as: 019813565491, PIPXL70SF/D10/LC

Specifications

Wattage: 70
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 10601
Wattage: 70
Mounting: Slipfitter
Light Technology: LED
Lumens: 10601
Color Temperature: 5000 (Bright White)
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)