10W BR30 LED Lamp, 27K

Item #: 1368075

Cat #: S29628

UPC: 045923296284

to view pricing and more.
Documents & Guides
10 Watt; LED BR30; 2700K; 100 deg. Beam Angle; Medium Base; 120 Volt; Dimmable; 48-Pack

Overview

10 Watt; LED BR30; 2700K; 100 deg. Beam Angle; Medium Base; 120 Volt; Dimmable; 48-Pack
Also known as: 045923296284, S29628

Specifications

Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80+
Lumens: 700
Color Temperature: 2700 (Warm White)
Shape: BR30 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Angle: 100°
Wattage: 10
Volts AC: 120
Lumens: 700
Shape: BR30 (Blown Reflector)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80+
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 100°