Metal Halide Lamp, BT37, 400W, Clear

Item #: 13682

Cat #: M400/U

UPC: 046135644900

to view pricing and more.
Metal Halide Lamp, 400 Watt, 135 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 32000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/S, Standard Case Qty: 6

Overview

Metal Halide Lamp, 400 Watt, 135 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 32000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/S, Standard Case Qty: 6
Also known as: 046135644900, M400/U

Specifications

Color: Clear
Lumens: 32000
Color Temperature: 4000 (Cool White)
ANSI Code: M59/S
Wattage: 400
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Volts AC: 135
Shape: BT37 (Blown Tubular)
Length: 8 in
Light Technology: HID
Color: Clear
Color Temperature: 4000 (Cool White)
Wattage: 400
Color Rendering Index (CRI): 65
Shape: BT37 (Blown Tubular)
Light Technology: HID
Lumens: 32000
ANSI Code: M59/S
Base: Mogul Screw (E39)
Volts AC: 135
Length: 8 in