MIL 2679-KITC MCM CRIMPER CU

Item #: 1368325

Cat #: 2679-KITC

UPC: 045242019731

to view pricing and more.
Documents & Guides
MIL 2679-KITC MCM CRIMPER CU

Overview

MIL 2679-KITC MCM CRIMPER CU

The M18™ Force Logic™ 600 MCM crimper is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of use and easy inspection. A new jaw design holds the connector for instant alignment and predictive force monitoring (PFM) ensures proper pressure is reached on every crimp. PFM actively measures pressure and automatically modifies all performance levels of the system allowing the high speed hydraulic pump to power through the beginning of a cycle and land at precisely the right pressure, protecting internal components, to complete the crimp. The result, Milwaukee crimpers are the most accurate, fastest and most durable crimpers in the world. Milwaukee crimpers feature a fully enclosed high speed hydraulic pump, POWERSTATE™ brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries delivering ultimate reliability in the toughest conditions and up to 4x longer life.

Also known as: 045242019731, 2679-KITC

Specifications

No Specifications Available