2
more

Weatherproof Cover, 1-Gang, (1) Toggle Switch, Vertical, Aluminum Die Cast, w/DT Switch
Item #: 136854
Cat #: CCT-1-20
UPC: 042269350434
to view pricing and more.
Documents & Guides
Weatherproof Cover, 1-Gang, Type: Switch, Includes 20 Amp 120 - 277 Volt Switch, Vertical Mount, Aluminum Die Cast
Overview
Weatherproof Cover, 1-Gang, Type: Switch, Includes 20 Amp 120 - 277 Volt Switch, Vertical Mount, Aluminum Die Cast
Also known as: 042269350434, CCT-1-20
Specifications
| Mounting: | Vertical |
| Gangs: | 1 |
| Color: | Silver |
| Material: | Aluminum |
| Mounting: | Vertical |
| Color: | Silver |
| Gangs: | 1 |
| Material: | Aluminum |