Compression Lug, 2-Hole, Long Barrel, Copper, 1/0 AWG, 1/2" Stud

Item #: 136858

Cat #: 31130

UPC: 051138524999

Sign In or Register to view pricing and more.
Copper Compression Lug, Conductor Size: 1/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 4.98", Hole spacing: 1.75"Color code: Pink. Suitable copper conductors for low and medium voltage up to 35kV Applications.

Overview

Copper Compression Lug, Conductor Size: 1/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 4.98", Hole spacing: 1.75"Color code: Pink. Suitable copper conductors for low and medium voltage up to 35kV Applications.

The 3M™ Scotchlok™ Copper Lugs 31100 Series are a family of two hole lugs from 4 AWG–1000 kcmil designed for terminating copper conductors. Each lug is tin plated to resist corrosion and can be installed with standard industry tools. Chamfered ends ensure ease of conductor insertion.

Also known as: 051138524999, 31130

Specifications

Material: Copper
Color: Pink
Mounting: 2-Hole
Allowable Gauge Range: 1/0
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Stud Size: 1/2 in
Color: Pink
Allowable Gauge Range: 1/0