M18 Cordless Drill/Driver

Item #: 136869

Cat #: 2610-24

UPC: 045242158737

to view pricing and more.
Documents & Guides
M18 Cordless Drill/DriverDrill Driver, M18, Cordless, RPM: 0 - 450/0 - 1800, Torque: 650 in-lbs, Voltage: 18V, Chuck: 1/2" Single Sleeve - Ratcheting Lock, Weight: 5.3 lbs, Includes: (2) M18 Lithium Batteries (48-11-1828), M18 Charger (48-59-1801), Side Handle, Carrying Case & Dr

Overview

M18 Cordless Drill/DriverDrill Driver, M18, Cordless, RPM: 0 - 450/0 - 1800, Torque: 650 in-lbs, Voltage: 18V, Chuck: 1/2" Single Sleeve - Ratcheting Lock, Weight: 5.3 lbs, Includes: (2) M18 Lithium Batteries (48-11-1828), M18 Charger (48-59-1801), Side Handle, Carrying Case & Dr

Get revolutionary power, run-time and ergonomics, with up to 65 percent more holes per charge. The M18TM cordless high-performance drill/driver generates best-in-class power, with 750 in-lbs of torque to meet the most rigorous worksite demands. It is the most compact high-performance drill available, minimizing fatigue and maximizing productivity by fitting into tight spaces. The REDLITHIUM™ Extended Capacity Battery Pack delivers more work per charge and more work over pack life than the competitors. The onboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. The M18™ Drill/Driver’s easy-to-use all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured soft grip and side handle give you ultimate comfort and control during prolonged use. The kit includes two M18™ XC REDLITHIUM batteries, M18™ and M12™ Multi-Voltage Charger, side handle, and carrying case.

Also known as: 045242158737, 2610-24

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery