
Liquidtight Flexible Conduit, Non-Metallic, Type B, 1-1/4", Gray, 100'
Item #: 136891
Cat #: LTC125GY
UPC: 786210880808
to view pricing and more.
Documents & Guides
Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 1-1/4", Gray, 100' Coil, Commercial Grade, Indoor/Outdoor Use
Overview
Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 1-1/4", Gray, 100' Coil, Commercial Grade, Indoor/Outdoor Use
Also known as: 786210880808, LTC125GY
Specifications
| Length: | 100 ft |
| Diameter: | 1 1/4 in |
| Color: | Gray |
| Material: | PVC |
| Type: | LFNC-B |
| Length: | 100 ft |
| Color: | Gray |
| Type: | LFNC-B |
| Diameter: | 1 1/4 in |
| Material: | PVC |