Disconnect Switch, Fusible, 400A, 240VAC, 3P, 3 Wire, NEMA 1

Item #: 136900

Cat #: TH3325

UPC: 783164009057

to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 400 Amp, 240 Volt AC, 3-Pole, 3 Wire, NEMA 1

Overview

Disconnect Switch, Fusible, 400 Amp, 240 Volt AC, 3-Pole, 3 Wire, NEMA 1
Also known as: 783164009057, TH3325

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240