CABLE TIE 120LB 9IN WHI NYL FLM RTD

Item #: 1369135

Cat #: TY272MFR

UPC: 786210058566

to view pricing and more.
Documents & Guides
THB TY272MFR CABLE TIE 120LB

Overview

THB TY272MFR CABLE TIE 120LB
Also known as: 786210058566, TY272MFR

Specifications

Width: 0.270 in
Color: White
Weight Capacity: 120 lbs
Length: 8.750 in
Material: Flame Retardant Nylon
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Flame Retardant Nylon
Color: White
Length: 8.750 in