Disconnect Switch, Fusible, 200A, 600VAC, Flange Operated, Class J

Item #: 1369574

Cat #: 1494U-J200-C4-HJ-LC-M-NCNO-PC

UPC: 194033088125

to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class H/J Fuse Clips, 200 Amp, 600 Volt AC, Flange Operated, Cable Length - 4 Foot, Painted Metal Handle, Copper Lugs, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Line and Load Lugs Protective Cover

Overview

Disconnect Switch, Fusible, Class H/J Fuse Clips, 200 Amp, 600 Volt AC, Flange Operated, Cable Length - 4 Foot, Painted Metal Handle, Copper Lugs, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Line and Load Lugs Protective Cover
Also known as: 194033088125, 1494U-J200-C4-HJ-LC-M-NCNO-PC

Specifications

Type: Disconnect Switch, Fusible
Amps: 200
Poles: 3
Mounting: Flange
Length: 4 ft
Class: H, J
Volts AC: 600
Standards: Build America Buy America Compliant
Type: Disconnect Switch, Fusible
Poles: 3
Length: 4 ft
Volts AC: 600
Amps: 200
Mounting: Flange
Class: H, J
Standards: Build America Buy America Compliant