Spiral Wrap, Polyethylene, Natural, 1/2" x 100'
Item #:
13696
Cat #:
T50F-C
UPC:
074983699865
Sign In or Register to view pricing and more.
Spiral Wrap, Polyethylene, Natural, 1/2 Inch x 100 Foot
Overview
Spiral Wrap, Polyethylene, Natural, 1/2 Inch x 100 Foot
Spiral Wrap, 0.50 Inch (12.7 mm) x 100 Feet (30.5 Meters) Reel, Polyethylene, Natural, 0.375 Inches to 4.0 Inches (9.5 mm to 101.6 mm) Bundle Diameter Range, Temperature Range is -40 degrees Fahrenheit to 122 degrees Fahrenheit (-40 degrees Celsius to 50 degrees Celsius). UL Recognized. Offers abrasion protection for wires, cables, hoses and tubing. Flexible, neat, fast. Allows breakouts of single/multiple wires and rerouting of replacement wires. Harness multiple cables into a single manageable bundle. Reusable. Installation Tool supplied in each package.
Also known as: 074983699865, T50F-C
Specifications
Diameter: | 1/2 in |
Length: | 100 ft |
Width: | 1/2 in |
Material: | Polyethylene |
Color: | White |
Diameter: | 1/2 in |
Width: | 1/2 in |
Color: | White |
Length: | 100 ft |
Material: | Polyethylene |
Customer Reviews
No reviews for this product
(0)