MCB 489 1P D 10A ACDC

Item #: 1369676
Cat #: 2478650000
UPC: 050118491344
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB 489 1P D 10A ACDC

Overview

MCB 489 1P D 10A ACDC
Also known as: 050118491344, 2478650000

Specifications

Volts DC: 60
Amps: 10
Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Interrupt Rating DC: 10kA
Volts DC: 60
Volts AC: 120, 277
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)