This product may not be available in all locations.
1
more

module XPSAC - Emergency stop - 115 V AC
Item #: 136970
Cat #: XPSAC3421
UPC: 785901570592
to view pricing and more.
Documents & Guides
module XPSAC - Emergency stop - 115 V AC
Overview
module XPSAC - Emergency stop - 115 V AC
This XPSAC safety module monitors emergency shutdown pushbuttons and limit switches. It meets the requirements of Performance Level PL e/Category 4 conforming to standard EN/ISO 13849-1 and SILCL3 conforming to EN/IEC 61508 and EN/IEC 62061. It can be used for monitoring emergency stop circuits conforming to standards EN/ISO 13850 and EN/IEC 60204-1. It has additional solid-state output for communication with PLCs about safety status of your process.
Also known as: 785901570592, XPSAC3421
Specifications
| Color: | Red |
| Volts AC: | 300 |
| Mounting: | DIN Rail |
| Type: | Safety Relay |
| Volts AC Control: | 115 |
| Standards: | California Proposition 65 |
| Color: | Red |
| Mounting: | DIN Rail |
| Volts AC Control: | 115 |
| Volts AC: | 300 |
| Type: | Safety Relay |
| Standards: | California Proposition 65 |