Liquidtight Strain Relief Cord Connector, 3/4", 90°, Steel

Item #: 136973

Cat #: CG90-3775S

UPC: 781381449038

to view pricing and more.
Documents & Guides
Liquidtight Strain Relief Cord Connector, 3/4 Inch, 90°, Cable Range .375 - .500 Inch, Steel, For Use in Wet or Dry Locations

Overview

Liquidtight Strain Relief Cord Connector, 3/4 Inch, 90°, Cable Range .375 - .500 Inch, Steel, For Use in Wet or Dry Locations
Also known as: 781381449038, CG90-3775S

Specifications

Diameter: 3/4 in
Material: Steel
Diameter Range: 0.375 - 0.500 in
Diameter: 3/4 in
Diameter Range: 0.375 - 0.500 in
Material: Steel