This product has been discontinued.

115W HID Retrofit LED Lamp, 50K
Item #: 1369792
Cat #: HID-115-V-EX39-850-BYP-HB
UPC: 019813748863
to view pricing and more.
Documents & Guides
LED, HID Retrofit, 115 Watt, 15800 Lumen, 5000K, 80 CRI, 120-277 Volt, Ballast Bypass, Mogul Base, Replace 400 Watt HID Lamp, 4 per Case
Overview
LED, HID Retrofit, 115 Watt, 15800 Lumen, 5000K, 80 CRI, 120-277 Volt, Ballast Bypass, Mogul Base, Replace 400 Watt HID Lamp, 4 per Case
Also known as: 019813748863, HID-115-V-EX39-850-BYP-HB
Specifications
| Lumens: | 15800 |
| Wattage: | 115 |
| Color Temperature: | 5000 (Bright White) |
| Type: | Retrofit |
| Volts AC: | 120, 277 |
| Light Technology: | LED |
| Dimmable: | No |
| Angle: | 120° |
| Base: | Mogul Extended Screw (EX39) |
| Lumens: | 15800 |
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120, 277 |
| Dimmable: | No |
| Base: | Mogul Extended Screw (EX39) |
| Wattage: | 115 |
| Type: | Retrofit |
| Light Technology: | LED |
| Angle: | 120° |